Shop All Speed Reducers
Winsmith
Speed Reducer, 2.63", 40:1,180TC, Washdown
Mfr # M26 40 L 180TC
Zoro # G8972043
Free Shipping & Returns
$1,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Overall Length 10.1"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # M26 40 L 180TC
- Zoro # G8972043
- UPC # 801245810450
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.1" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.63 In.,40:1,180TC,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1890-14MPT-85 Panther Synchronous Belt (1890-14MPT-85)
- TRU-FLATE Coupler, 14 in, MNPT, Brass (13-225)
- SPEEDAIRE Safety Valve, High Temp., 270sig (P09704A)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Straight (2040-12-12S)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- NORD Speed Reducer, Right Angle, 56C, 25:1 (SK1SI40Y-56C-25:1)
- Winsmith Gear Drives & Speed Reducers