Shop All Speed Reducers
Winsmith
Speed Reducer, 2.63", 40:1,180TC, Washdown
Mfr # M26 40 HOLLOW 180TC 1.69
Zoro # G8972107
Free Shipping & Returns
$1,650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Bore Dia. 1.688"
- Overall Length 10.1"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # M26 40 HOLLOW 180TC 1.69
- Zoro # G8972107
- UPC # 801245810337
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.688" |
Overall Length | 10.1" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.63 In.,40:1,180TC,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MOR 90 EX LONG 3.97" (FF6801-LL-12-12-3.97)
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 9/16-18 JIC (190265-6S)
- TITUS Motor, 3/4 HP, 277V, CCW (10317203)
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 12 In (K2XG10-115V-12)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z730)
- Winsmith Gear Drives & Speed Reducers