Shop All Speed Reducers
Winsmith
Speed Reducer, 2.63", 40:1,180TC, Washdown
Mfr # M26 40 HOLLOW 180TC 1.63
Zoro # G8972122
Free Shipping & Returns
$1,928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Bore Dia. 1-5/8"
- Overall Length 10.1"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # M26 40 HOLLOW 180TC 1.63
- Zoro # G8972122
- UPC # 801245810276
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-5/8" |
Overall Length | 10.1" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.63 In.,40:1,180TC,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, Strt Swl (2045-8-12S)
- OETIKER Hose Clamp, Crimp, 2-Ear, 3/4 in Nom Size, Zinc-Plated Steel, 100 Pack (10100027-100)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In (WDW2SSX)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (V-130)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI50Y-56C-100:1)
- Winsmith Speed Reducers