Shop All Speed Reducers
Winsmith
Speed Reducer, 2.63", 40:1,140TC, Washdown
Mfr # M26 40 HOLLOW 140TC 1.69
Zoro # G8972070
product price: $1,682.99
/ea
Free Shipping & Returns
$1,682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Bore Dia. 1.688"
- Overall Length 9.58"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M26 40 HOLLOW 140TC 1.69
- Zoro # G8972070
- UPC # 801245810313
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.688" |
Overall Length | 9.58" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.63 In.,40:1,140TC,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (501620TCU3)
- BREEZE Hose Clamp, HD, SAE 8, Zinc, PK10 (100 08H)
- MANITOU Bronze Bushings (Straight): 1 in. I.D., 2 in. Length, 1 1/4 in. O.D. (153043)
- DYNABRADE Rotor Pinion (54470)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 L 56C)
- Winsmith Speed Reducers