Shop All Speed Reducers
Winsmith
Speed Reducer, 2.63", 40:1,140TC, Washdown
Mfr # M26 40 HOLLOW 140TC 1.44
Zoro # G8972037
Free Shipping & Returns
$1,928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Bore Dia. 1.438"
- Overall Length 9.58"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # M26 40 HOLLOW 140TC 1.44
- Zoro # G8972037
- UPC # 801245810139
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 9.58" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.63 In.,40:1,140TC,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 (VPS-219)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288500)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937804Q, Return Line, 25 micron, Inside-Out (MF0063772)
- EATON AEROQUIP Hydraulic Hose Fitting, 90 Degree, 5/8 (1AA10FJB10)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 60:1, 56C NEMA Frame (CALM50-60/1-56C)
- Winsmith Speed Reducers