Winsmith

Speed Reducer, 2.63", 20:1,180TC, Washdown


product price: $978.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Nominal Ratio 20:1
  • Overall Length 10.1"
  • Standards Astm b-117; IP66 certification
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 10.1"

Details

Item Solid Output Shaft Speed Reducer
Nominal Ratio 20:1
Standards Astm b-117; IP66 certification

Description

Cast Iron, Right Angle Speed Reducer, 2.63 Center Distance, Drive Left Solid Output Shaft, 20:1 Ratio, 180TC , Washdown duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.