Shop All Speed Reducers
Winsmith
Speed Reducer, 2.63", 15:1,180TC, Washdown
Mfr # M26 15 HOLLOW 180TC 1.50
Zoro # G8970643
product price: $1,842.99
/ea
Free Shipping & Returns
$1,842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1-1/2"
- Overall Length 10.1"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M26 15 HOLLOW 180TC 1.50
- Zoro # G8970643
- UPC # 801245807825
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 10.1" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.63 Center Distance, Hollow Output Shaft, 1.500 bore, 15:1 Ratio, 180TC , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 132" Outside Length, 5/8" Top Width, 1 Ribs (5V1320)
- DAYTON Coupling, Rigid Steel (6L018)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAS 3/4)
- GATES Truflex V-Belts, 5L370 (5L370)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WORLDWIDE ELECTRIC Worldwide Electric WINL37-30/1-145TC, Helical Inline Speed Reducer, 145TC Input Flange, 30:1 Ratio (WINL37-30/1-145TC)
- Winsmith Gear Drives & Speed Reducers