Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 80:1, 56C, Washdown
Mfr # S26MPSS 80 DLR 56C 1.25
Zoro # G8978982
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 80 DLR 56C 1.25
- Zoro # G8978982
- UPC # 801245574147
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,80:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 80:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3545, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1, N (VEM3545)
- IGUS Flange, 2 Bolt, Bore Dia 0.2500 In (EFOI-04 R)
- SKF SKF 6206 2Z, Single Row Ball Bearings (6206 2Z)
- BESTORQ replacement for 95404260 Mtd Products, Inc. 31AH64EG700 (Wheel Traction Standard) belt, 3LK340 (3LK340)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 30, NEMA56C Input (JRWND40-30-56C)
- Winsmith Speed Reducers