Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 80:1, 56C, Washdown
Mfr # S26MPSS 80 DLR 56C 1.00
Zoro # G8978809
Free Shipping & Returns
$3,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 80 DLR 56C 1.00
- Zoro # G8978809
- UPC # 801245574086
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,80:1,56C,Washdown |
Description
Speed Reducer,2.625 In.CD,80:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Mod Motor, 24V (146350P1S)
- TERRE PRODUCTS Replacement Flat Idler Pulley - 2.25'' Flat Dia. - 3/8'' Bore - Steel (31225100)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- DAYTON B54 V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (6X875)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- Winsmith Speed Reducers