Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 7.5:1,140TC
Mfr # S26MPSS 7.5 DLR 140TC 1.00
Zoro # G8979113
Free Shipping & Returns
$3,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 7.5 DLR 140TC 1.00
- Zoro # G8979113
- UPC # 801245574314
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,7.5:1,140TC |
Description
Speed Reducer,2.625 In.CD,7.5:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6306Z, Single Row Ball Bearings (6306Z)
- SKF SKF-6211 2RS, Single Row Ball Brgs, 6211 2RS (6211 2RS)
- HERITAGE Drive Grease Fitting, 1/4" CS Z3 (H1743Z3)
- HHIP TPGW-321 C-6 TiN Coated Carbide Insert (6025-3321)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- Winsmith Gear Drives & Speed Reducers