Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 60:1, 56C, Washdown
Mfr # S26MPSS 60 DLR 56C 1.00
Zoro # G8978790
Free Shipping & Returns
$2,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 60 DLR 56C 1.00
- Zoro # G8978790
- UPC # 801245554750
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,60:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 60:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union Bearingless M16x1.5LH PT18 (1121-430-345)
- WORLDWIDE ELECTRIC Worldwide Electric WINL37-60/1-56C, Helical Inline Speed Reducer, 56C Input Flange, 60:1 Ratio (WINL37-60/1-56C)
- S&G TOOL AID RETAIN-IT AIR HAMMER SAFETY DEVICE (SG94100)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B320BB549C)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F721-30-B5-G)
- Winsmith Speed Reducers