Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 60:1,140TC
Mfr # S26MPSS 60 DLR 140TC 1.00
Zoro # G8979253
product price: $2,316.99
/ea
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 60 DLR 140TC 1.00
- Zoro # G8979253
- UPC # 801245555474
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,60:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 60:1 ratio, 140tc, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON CT Worm Gear Clamp, 3-3/4", 4-5/8" (CT450L)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 3/8 Inch NPT Male End, PK 25 (FM64-25K)
- SKF SKF 6314Z, Single Row Ball Bearings (6314Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262970, Return Line, 20 micron (ZX-1262970)
- WINSMITH Speed Reducer, 1.75", 60:1, 56C, Washdown (M18 60 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, 3.00", 25:1,180TC, Washdown (M30 25 HOLLOW 180TC 1.88)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- Winsmith Speed Reducers