Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 5:1, 56C, Washdown
Mfr # S26MPSS 5 DLR 56C 1.50
Zoro # G8978958
product price: $2,480.99
/ea
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 5 DLR 56C 1.50
- Zoro # G8978958
- UPC # 801245555122
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 5:1 ratio, 56c, Washdown Duty, 1.50" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MFMO-5)
- GATES Truflex V-Belts, 5L230 (5L230)
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5VX630)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-N2)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- PIC DESIGN GEARBOX 40:1 RIGHT ANGLE GEAR REDUCER (DQ-6)
- Winsmith Gear Drives & Speed Reducers