Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 5:1, 56C, Washdown
Mfr # S26MPSS 5 DLR 56C 1.25
Zoro # G8978897
product price: $2,480.99
/ea
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 5 DLR 56C 1.25
- Zoro # G8978897
- UPC # 801245554859
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 5:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 15106 2PC COLLAR 1/4INCH, Tapered Roller Bearing Cone 10625 In Id X 08125 In W (15106 2PC COLLAR 1/4INCH)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00007)
- DAYTON 5VX850 Cogged V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (2L437)
- CONTROL DEVICES Vacuum Relief Valve, 1" NPT Inlet Port (VRGSS100-001)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP67)
- Winsmith Speed Reducers