Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 5:1, 56C, Washdown
Mfr # S26MPSS 5 DLR 56C 1.00
Zoro # G8978641
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 5 DLR 56C 1.00
- Zoro # G8978641
- UPC # 801245554675
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 5:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VL25X1/2;BRO (1VL25X1/2)
- DAYTON Mtr, 1/6HP, 1725RPM, 115V (6XJ03)
- LUBRIPLATE Minus 70 Hyd. Oil, 4/1 Gal Jugs, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-057)
- DAYTON 3L260 V-Belt, 26" Outside Length, 3/8" Top Width, 1 Ribs (3L260)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FX)
- Winsmith Gear Drives & Speed Reducers