Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 50:1, 56C, Washdown
Mfr # S26MPSS 50 DLR 56C 1.69
Zoro # G8979168
product price: $3,157.99
/ea
Free Shipping & Returns
$3,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 50 DLR 56C 1.69
- Zoro # G8979168
- UPC # 801245555283
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,50:1,56C,Washdown |
Description
Speed Reducer,2.625 In.CD,50:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/4 in Drain Size, 2.55 gpm Drain Rate, 0.5 sec to 45 min (13X524)
- ARROW PNEUMATICS Breather Vent, 1/2" (ASP-4BV)
- FERNCO DOWNSPOUT ADPTR 4"" (PDSC-43)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for B006700770010 / ELGI (B1SA0001329)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- Winsmith Speed Reducers