Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 50:1, 56C, Washdown
Mfr # S26MPSS 50 DLR 56C 1.25
Zoro # G8978912
product price: $2,558.99
/ea
Free Shipping & Returns
$2,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 50 DLR 56C 1.25
- Zoro # G8978912
- UPC # 801245747077
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,50:1,56C,Washdown |
Description
Speed Reducer,2.625 In.CD,50:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 4000 Series (4050-4)
- GATES 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (4L620K)
- FOSTER Male Thread, TF3 Series, 1/4" Auto Sckts (TF3103)
- GATES Truflex V-Belts, 3L180 (3L180)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 10, NEMA56C Input (JRWND40-10-56C)
- Winsmith Gear Drives & Speed Reducers