Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 50:1, 56C, Washdown
Mfr # S26MPSS 50 DLR 56C 1.00
Zoro # G8978720
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 50 DLR 56C 1.00
- Zoro # G8978720
- UPC # 801245554743
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,50:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 50:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 48 In (1-1/4 SOFT CTL X 48)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (H5G)
- D&D 25" Outside Length, 2/3" Top Width, 1 Ribs (BX22)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- Winsmith Gear Drives & Speed Reducers