Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 50:1,140TC
Mfr # S26MPSS 50 DLR 140TC 1.00
Zoro # G8979247
product price: $3,157.99
/ea
Free Shipping & Returns
$3,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 50 DLR 140TC 1.00
- Zoro # G8979247
- UPC # 801245555467
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,50:1,140TC |
Description
Speed Reducer,2.625 In.CD,50:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced-Air Bypass Oil Cooler, 45PSI (HR260-0140-BP45)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX750 (2/5VX750)
- WILKERSON Air Filter Bowl, For Wilkerson Miniature (GRP-96-712)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 10 Bolt (B401030)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z439)
- Winsmith Gear Drives & Speed Reducers