Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 40:1, 56C, Washdown
Mfr # S26MPSS 40 DLR 56C 1.00
Zoro # G8978739
product price: $2,480.99
/ea
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 40 DLR 56C 1.00
- Zoro # G8978739
- UPC # 801245554736
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,40:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 40:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A50 V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (3X546)
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPR-80 (SPR-80)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (01216)
- ARO Cmbtn, 1500Srs, Npt, C38221-811 (C38221-811)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- Winsmith Gear Drives & Speed Reducers