Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 40:1,140TC
Mfr # S26MPSS 40 DLR 140TC 1.00
Zoro # G8979271
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 40 DLR 140TC 1.00
- Zoro # G8979271
- UPC # 801245555450
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,40:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 40:1 ratio, 140tc, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 6/B140 143Inch Outside Length, 6 Ribs (6RB140)
- DAYTON Brake, Magnetic, Watertight, Torque 3 Ft-Lb (2LYU1)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- VALVOLINE 1 lb Tub Red (VV614)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- DAYTON Speed Reducer, Indirect Drive, 57.5:1 (4Z857)
- Winsmith Speed Reducers