Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 30:1, 56C, Washdown
Mfr # S26MPSS 30 DLR 56C BUSHED 1.69
Zoro # G8980023
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 30 DLR 56C BUSHED 1.69
- Zoro # G8980023
- UPC # 801245554545
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,30:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 30:1 ratio, 56c, Washdown Duty bushed, 1.688" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6002 C3QE6, Single Row Ball Bearings (6002 C3QE6)
- SMC Vanetype Actuator, 40mm Shaft, 90 Rotate (CDRB2BW40-90SZ)
- PARKER 3/4'' DOUBLE BOLT CLAMP (88DB-12)
- SMC Flow Control Valve, 1/4 In Tube, #10-32 (AS1201F-U10/32-07D)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z452)
- Winsmith Speed Reducers