Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 30:1, 56C, Washdown
Mfr # S26MPSS 30 DLR 56C 1.00
Zoro # G8978818
product price: $2,480.99
/ea
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 30 DLR 56C 1.00
- Zoro # G8978818
- UPC # 801245554729
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,30:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 30:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Regulator, 1/4 In. NPT, 22 cfm, 300 psi (R03-02-000)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/8, PK3 (EXEF040606)
- GLOBAL GSC-106-B Set Screw Collar (GSC-106-B)
- MILTON A Style Coupler and Plug, 1/4" NPT (S-772)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- DAYTON Speed Reducer, 12.5:1 (23L436)
- Winsmith Speed Reducers