Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 30:1,140TC
Mfr # S26MPSS 30 DLR 140TCBUSHED 1.25
Zoro # G8979341
product price: $2,480.99
/ea
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 30 DLR 140TCBUSHED 1.25
- Zoro # G8979341
- UPC # 801245555627
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,30:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 30:1 ratio, 140tc, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 5/8 In (SPC-12-10-F)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,36 IN OAL)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATR12-PP-A)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK47X5/8)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 1.75", 25:1,140TC, Washdown (M18 25 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- BALDOR-RELIANCE Baldor-Reliance Bushing Kit, 133-6FBA, 7/8-5/8 Reduction Size (133-6FBA)
- Winsmith Gear Drives & Speed Reducers