Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 25:1, 56C, Washdown
Mfr # S26MPSS 25 DLR 56C BUSHED 1.50
Zoro # G8980050
Free Shipping & Returns
$2,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 25 DLR 56C BUSHED 1.50
- Zoro # G8980050
- UPC # 801245554446
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,25:1,56C,Washdown |
Description
Speed Reducer,2.625 In.CD,25:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Tap Wrench, 3/8in-1 In (318-0280)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 3 (CB232824)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CN)
- D&D Timing Belt, 8M, 25 x 680mm PL, T85 (680-8M-25)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- BOSTON GEAR Speed Reducer Stock Number 52442 (FWC721-100-B5-G)
- Winsmith Gear Drives & Speed Reducers