Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 25:1, 56C, Washdown
Mfr # S26MPSS 25 DLR 56C 1.50
Zoro # G8978973
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 25 DLR 56C 1.50
- Zoro # G8978973
- UPC # 801245555160
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,25:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 25:1 ratio, 56c, Washdown Duty, 1.50" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 130-A, 35 Lb Pail, Waterproof Cup Grease/Rifle Grease (L0043-035)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16910 (12Z-12L)
- ZORO SELECT Hose Clamp, LCS, Dia 20mm x 1.3mm, PK10 (CTB-20ST FK)
- DDS Shaft Seal, 72mm I. D., 90mm O. D., 10mm W (729010SC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 30, NEMA56C Input (JRWND90-30-56C)
- Winsmith Speed Reducers