Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 25:1, 56C, Washdown
Mfr # S26MPSS 25 DLR 56C 1.25
Zoro # G8978903
product price: $2,480.99
/ea
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 25 DLR 56C 1.25
- Zoro # G8978903
- UPC # 801245554897
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,25:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 25:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 2800-14MGT-115 (2800-14MGT-115)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (218-334)
- EAGLE BELTING Round Belt, Hollow, 1/2 In, Polyurethane (4934024)
- SPEEDAIRE Guide Roller Set (42PC58)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, 2.38"CD, 10:1, 56C (U24 10 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 100, NEMA56C Input (JRWND50-100-56C)
- Winsmith Gear Drives & Speed Reducers