Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 25:1, 56C, Washdown
Mfr # S26MPSS 25 DLR 56C 1.00
Zoro # G8978772
product price: $2,316.99
/ea
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 25 DLR 56C 1.00
- Zoro # G8978772
- UPC # 801245554712
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,25:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 25:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1 x 49in PL, T98 (490H100)
- PARKER Coupler Body, Brass, Hose Barb, 110 cfm (B38-8B)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-35AS)
- INA Thrust Washer, Inside Dia. 1.75 In (TWD2840)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z291)
- Winsmith Gear Drives & Speed Reducers