Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 20:1, 56C, Washdown
Mfr # S26MPSS 20 DLR 56C 1.25
Zoro # G8978860
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 20 DLR 56C 1.25
- Zoro # G8978860
- UPC # 801245554880
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,20:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 20:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L240 V-Belt, 24" Outside Length, 21/32" Top Width, 1 Ribs (5L240)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300677, Return Line, 10 micron, Outside-In (MF0430419)
- ENERPAC P802, Two Speed, Lightweight Hydraulic Hand Pump, 155 in3 Usable Oil (P802)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 2"-11-1/2 Thread Size, H Series (VHC32-32F)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WORLDWIDE ELECTRIC Worldwide Electric, Shaft Mount Reducer, Size 3, 9:1 Ratio, 2-3/16" Tapered Bore (WSMR3-9/1)
- Winsmith Speed Reducers