Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 20:1, 56C, Washdown
Mfr # S26MPSS 20 DLR 56C 1.00
Zoro # G8978781
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 20 DLR 56C 1.00
- Zoro # G8978781
- UPC # 801245554705
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,20:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 20:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 26Q15R56 TIGEAR-2 REDUCER (26Q15R56 TIGEAR-2 REDUCER)
- DIXON Wilkerson by EconOmist Standard Lubricator, 1/2 in NPT/BSPP-G Port, 184 SCFM Flow Rate, 150 psi Pres (L28-04A)
- DAYTON AC Gearmotor, 105.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z394)
- INTERSTATE PNEUMATICS 1/2 Inch Large Metal Bowl 8oz Lubricator (W1280AP)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP58)
- Winsmith Gear Drives & Speed Reducers