Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 20:1,140TC
Mfr # S26MPSS 20 DLR 140TC 1.00
Zoro # G8979262
product price: $2,316.99
/ea
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 20 DLR 140TC 1.00
- Zoro # G8979262
- UPC # 801245555429
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,20:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 20:1 ratio, 140tc, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Hose Repair Kit With Crimp Tool (For 3/16 Inch, 1/4 Inch ID Hose) (H4FK)
- GATES Hi-Power II Dubl-V Belts, AA90 (AA90)
- NUMATICS Swivel, 1/4In NPT, 1/4In Push In (2FPRN8)
- SKF SKF 207, Max Type Ball Brgs, SKF 207 (207)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WORLDWIDE ELECTRIC Worldwide Electric WINL37-60/1-56C, Helical Inline Speed Reducer, 56C Input Flange, 60:1 Ratio (WINL37-60/1-56C)
- Winsmith Gear Drives & Speed Reducers