Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 15:1, 56C, Washdown
Mfr # S26MPSS 15 DLR 56C BUSHED 1.69
Zoro # G8980102
Free Shipping & Returns
$3,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 15 DLR 56C BUSHED 1.69
- Zoro # G8980102
- UPC # 801245554514
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,15:1,56C,Washdown |
Description
Speed Reducer,2.625 In.CD,15:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-3-C)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC9206C)
- TRANSAIR Threaded Drop Bracket, 1/2 NPT, For 25mm (6663 25 22)
- DIXON Coupler, Steel, 1/4 FNPT, 1/4 Body (2FF2)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- Winsmith Speed Reducers