Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 15:1, 56C, Washdown
Mfr # S26MPSS 15 DLR 56C 1.69
Zoro # G8979098
product price: $3,157.99
/ea
Free Shipping & Returns
$3,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 15 DLR 56C 1.69
- Zoro # G8979098
- UPC # 801245555238
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,15:1,56C,Washdown |
Description
Speed Reducer,2.625 In.CD,15:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Double Cup Assembly 4-8 OD, 9380-90015 (9380-90015)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7.5HP, 400-480V, Altivar 212 AC Drive (ATV212HU55N4)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B52E)
- FESTO Plastic Tubing PUN-H-1/8-BR-150-CB (PUN-H-1/8-BR-150-CB)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 60:1, 56C, Washdown (M18 60 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- Winsmith Gear Drives & Speed Reducers