Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 15:1, 56C, Washdown
Mfr # S26MPSS 15 DLR 56C 1.50
Zoro # G8978967
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 15 DLR 56C 1.50
- Zoro # G8978967
- UPC # 801245555146
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,15:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 15:1 ratio, 56c, Washdown Duty, 1.50" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT (Silver Color), PK 25 (CA441Z-25K)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 1.2 Cv (V5862A2047)
- ANTI-SEIZE TECHNOLOGY 14 oz Cartridge White (24214)
- POWERDRIVE QD Bushing, Series SK, 2" Bore (SK-2)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z285)
- Winsmith Speed Reducers