Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 15:1, 56C, Washdown
Mfr # S26MPSS 15 DLR 56C 1.00
Zoro # G8978763
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 15 DLR 56C 1.00
- Zoro # G8978763
- UPC # 801245554699
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,15:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 15:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 45" (3V450)
- GATES Tri-Power Belts, BX79 (BX79)
- NTN NTN 6304ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Double Shielded (6304ZZ)
- GLOBAL GSC-262-Z Set Screw Collar (GSC-262-Z)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z015)
- Winsmith Gear Drives & Speed Reducers