Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 15:1,140TC
Mfr # S26MPSS 15 DLR 140TC 1.00
Zoro # G8979192
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 15 DLR 140TC 1.00
- Zoro # G8979192
- UPC # 801245555412
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,15:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 15:1 ratio, 140tc, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Bearing (5713861)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MOR 90 EX LONG 3.97" (FF6801-LL-12-12-3.97)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Closed (32XC12)
- DDS Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber (8511013TC)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- SEW EURODRIVE 1-1/8IN 1-5/8IN 17.82:1 INLINE GEAR REDUCER (R77 AM184)
- Winsmith Speed Reducers