Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 10:1, 56C, Washdown
Mfr # S26MPSS 10 DLR 56C BUSHED 1.50
Zoro # G8980078
product price: $3,157.99
/ea
Free Shipping & Returns
$3,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 10 DLR 56C BUSHED 1.50
- Zoro # G8980078
- UPC # 801245554415
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,10:1,56C,Washdown |
Description
Speed Reducer,2.625 In.CD,10:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Carriage, Carriage Height 10.70 mm (MR12C)
- CONTINENTAL CONTITECH 1/2" ID x 200 ft. PVC Air Hose 300 PSI RD (PLR05030-200)
- PIX Belt, XPZ Cogged, 10 x 1287mm LP (XPZ1287)
- NSK NSK 6317, 6300 Series Single Row Deep Groove Ball Bearing (6317)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 71:1 (F862B-71K-B5-M1)
- Winsmith Speed Reducers