Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 10:1, 56C, Washdown
Mfr # S26MPSS 10 DLR 56C 1.25
Zoro # G8978930
product price: $2,558.99
/ea
Free Shipping & Returns
$2,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 10 DLR 56C 1.25
- Zoro # G8978930
- UPC # 801245554866
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,10:1,56C,Washdown |
Description
Speed Reducer,2.625 In.CD,10:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN71752-8-16-M8-NI Clevis Fork Head (8NXBIS)
- JET-LUBE 14 oz Cartridge Amber (31050)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X08)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 26 # of Teeth (50BS26H X 1 1/4)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- Winsmith Gear Drives & Speed Reducers