Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 10:1, 56C, Washdown
Mfr # S26MPSS 10 DLR 56C 1.00
Zoro # G8978833
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 10 DLR 56C 1.00
- Zoro # G8978833
- UPC # 801245554682
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,10:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 10:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B884000XXA)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 74.8A (KDRF28H)
- BAILEY Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width (158916)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, Steel (1L672)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP77)
- Winsmith Gear Drives & Speed Reducers