Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 10:1,140TC
Mfr # S26MPSS 10 DLR 140TCBUSHED 1.25
Zoro # G8979308
product price: $2,558.99
/ea
Free Shipping & Returns
$2,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 10 DLR 140TCBUSHED 1.25
- Zoro # G8979308
- UPC # 801245555580
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,10:1,140TC |
Description
Speed Reducer,2.625 In.CD,10:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME WEDGE VBelt, 5V, 0625 x 98in OC (5V980)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (VCJ 1 3/16)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010BN3HCV, Pressure Line, 10 micron, Outside-In (MF0060202)
- TIMKEN TRB Multi-Bearing Kit <4 OD, SET123-2 (SET123-2)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- DAYTON Speed Reducer, Indirect Drive, 18:1 (2Z309)
- Winsmith Speed Reducers