Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625"CD, 10:1,140TC
Mfr # S26MPSS 10 DLR 140TC 1.00
Zoro # G8979229
product price: $2,316.99
/ea
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 10 DLR 140TC 1.00
- Zoro # G8979229
- UPC # 801245555405
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625"CD,10:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 10:1 ratio, 140tc, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (218-366)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L333)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040ASA2CL)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (HCFLU207-23)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WM BERG 1/8In 10:1 Inline Gear Reducer (RX11-2)
- Winsmith Speed Reducers