Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625", 7.5:1, 56C, Washdown
Mfr # S26MPSS 7.5 DLR 56C 1.25
Zoro # G8978921
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S26MPSS 7.5 DLR 56C 1.25
- Zoro # G8978921
- UPC # 801245574130
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625",7.5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 7.5:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Silencer, 3/4 In MNPT, 25 CFM Max (FS-10-075)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK321)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/8-27, Bush (2081-6-2S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3219T)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- KATSA WORM GEAR DRIVE GEARBOX 30NM 80:1 RIGHT ANGLE GEAR REDUCER (KS184-80V)
- Winsmith Speed Reducers