Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625", 7.5:1, 56C, Washdown
Mfr # S26MPSS 7.5 DLR 56C 1.00
Zoro # G8978748
product price: $2,316.99
/ea
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 7.5 DLR 56C 1.00
- Zoro # G8978748
- UPC # 801245574079
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625",7.5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 7.5:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/4 In (ER-20)
- DAYTON B172 V-Belt, 175" Outside Length, 21/32" Top Width, 1 Ribs (13V808)
- BANDO Hp-Sts S8M-1000 Tb, 250-S8M-1000 Hp (250-S8M-1000 HP)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X12X16)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 25:1,180TC, Washdown (M30 25 HOLLOW 180TC 1.88)
- WINSMITH Speed Reducer, 3.00"CD, 40:1,180TC (U30 40 HOLLOW 180TC 2.00)
- WINSMITH Speed Reducer, 1.33"CD, 05:1, 56C (U13 05 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- DODGE 20Q15R56 Tigear-2 Reducer, w/Quill Input, Shaft Position Right (20Q15R56 SERIAL #11873)
- Winsmith Speed Reducers