Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625", 100:1, 56C, Washdown
Mfr # S26MPSS 100 DLR 56C 1.69
Zoro # G8979122
product price: $3,157.99
/ea
Free Shipping & Returns
$3,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 100 DLR 56C 1.69
- Zoro # G8979122
- UPC # 801245574277
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625",100:1,56C,Washdown |
Description
Speed Reducer,2.625 In.,100:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Motor, Split-Ph, Dripproof, 1/4 HP (5KH39QN9686X)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- HART & COOLEY Hart & Cooley 6SC Round Storm Collar - 6 in. (6SC)
- DAYTON AC Gearmotor, 992.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K351)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- WORLDWIDE ELECTRIC Worldwide Electric SMR2-15/1, Shaft Mount Reducer, Size 2, 15:1 Ratio, 1-15/16 Tapered Bore (SMR2-15/1)
- Winsmith Gear Drives & Speed Reducers