Shop All Speed Reducers
Winsmith
Speed Reducer, 2.625", 100:1, 56C, Washdown
Mfr # S26MPSS 100 DLR 56C 1.00
Zoro # G8978757
product price: $2,316.99
/ea
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S26MPSS 100 DLR 56C 1.00
- Zoro # G8978757
- UPC # 801245574093
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.625",100:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.625" Center Distance, 100:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2 Inch Diameter Gear (CH101120)
- SMC 10mm Bore Dual Rod Cylinder 50mm Stroke (CXSM10-50)
- DODGE P2B-DLUAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128437)
- FOSTER Industrial Plug, 1/8"FPT (23-2)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 71:1 (F862B-71K-B5-M1)
- Winsmith Speed Reducers