Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 60:1,140TC
Mfr # U24 60 HOLLOW 140TC 1.13
Zoro # G8985958
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Bore Dia. 1-1/8"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 60 HOLLOW 140TC 1.13
- Zoro # G8985958
- UPC # 801245771706
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 60:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,60:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Socket, 303 Stainless Ball Lock, 1/2" (BLH4S/S)
- SUPER LUBE 5 lb Multipurpose Grease Pail Translucent White (41050)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 11A (ATV320U22M3C)
- ARMSTRONG R47346-001 1/5 Hp Condenser Fan (R47346-001)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- DAYTON Reducer, Speed, 61 RPM (4Z501)
- Winsmith Gear Drives & Speed Reducers