Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 50:1, 56C
Mfr # U24 50 HOLLOW 56C 1.44
Zoro # G8985851
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Bore Dia. 1.438"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 50 HOLLOW 56C 1.44
- Zoro # G8985851
- UPC # 801245770631
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 50:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.438 bore, 50:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Barbed L-Fitting LCN-1/8-PK-6 (LCN-1/8-PK-6)
- STEELMAN 15-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass and Quick Connect Fittings (50043-WMQ-IND)
- BVA HYDRAULICS Hand Pump 2 Speed S/A 134 Cu In Steel 10 (P2301)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 25 (FBS66-25K)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 30:1, 56C, Washdown (M18 30 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 HOLLOW 56C .63)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WITTENSTEIN Head 1-1/2In 3-3/8In 20:1 Servo And Planetary Gear Reducer (SP-240S-MF2-20-1M1-2S)
- Winsmith Speed Reducers