Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 50:1,180TC
Mfr # U24 50 HOLLOW 180TC 1.13
Zoro # G8985772
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Bore Dia. 1-1/8"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 50 HOLLOW 180TC 1.13
- Zoro # G8985772
- UPC # 801245770402
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 50:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,50:1,180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPRT-21 (SPRT-21)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Z, OAO (4YU27)
- POWERFLITE A36 38" Outside Length, 1/2" Top Width, 1 Ribs (A36-2)
- FAFNIR Single Row Radial Ball Bearing, Shielded (36KLL)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- Winsmith Gear Drives & Speed Reducers