Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 40:1,180TC
Mfr # U24 40 LR 180TC
Zoro # G8985599
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Overall Length 9.64"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 40 LR 180TC
- Zoro # G8985599
- UPC # 801245769697
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.64" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Double Solid Output Shaft, 40:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-45221, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 45221 (45221)
- SKF Radial Ball Bearing, Open, 17mm Bore Dia (6203 JEM)
- SENQCIA INSPIRE SERIES 60 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60CL)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1610, 5/8in (50BTL21H)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- GROVE GEAR 5/8IN 1-1/4IN 1.333HP 25:1 RIGHT ANGLE GEAR REDUCER (EL-H-821-25-H1-20)
- Winsmith Speed Reducers