Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 40:1,140TC
Mfr # U24 40 LR 140TC
Zoro # G8985632
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 40 LR 140TC
- Zoro # G8985632
- UPC # 801245769673
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.12" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,40:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- DAYTON 2/B66 Banded V-Belt, 69-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G891)
- ARO Oil Pump, Max Fluid Pressure 450, Stroke (LM2203A-31-C)
- MITSUBOSHI 2/C115 119Inch Outside Length, 2 Ribs (2RC115)
- WINSMITH Speed Reducer, 3.00", 25:1,180TC, Washdown (M30 25 HOLLOW 180TC 1.88)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, 2.38"CD, 10:1, 56C (U24 10 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 10, NEMA48C Input (JRWND30-10-48C)
- Winsmith Speed Reducers